R303 IEC 3-Phase 3600 RPM 63B3 Frame Motor IP55
- Mfr # MR303
- Zoro # G523932311
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
No. of Speeds
1
Frame
63
Nameplate RPM
3,430 RPM
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR303
- Zoro #
- G523932311
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Frame
- 63
- Nameplate RPM
- 3,430 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 0.33
Description
Marathon 1/3 HP (0.333) three-phase IEC motor, model PEM-MR303 (cross ref MARATHON 63T34FH5302), 3,430 RPM, frame 63, TEFC aluminum construction with B3 rigid mounting and single shaft. Reversible rotation, 230/460 V, 1.1/0.55 A, totally enclosed fan-cooled design for compact, general-purpose industrial use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.