Shop MARATHON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1221A General Purpose Motor 3600 RPM 15 HP 254T C Face with Base
- Mfr # MGT1221
- Zoro # G723932593
product price:Â
$
2,268.99
/ea
Key Features
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Nameplate RPM
3,545 RPM
No. of Speeds
1
HP
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1221
- Zoro #
- G723932593
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- Nameplate RPM
- 3,545 RPM
- No. of Speeds
- 1
- HP
- 15
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Frame
- 254TC
Description
Marathon MARATHON 15 3600 254TCwBASE general purpose motor (Model 254TTFCA6003) is listed under supplier stock PEM-MGT1221 and SKU B199059.00. This replacement-grade Marathon motor fits applications requiring a reliable general purpose motor and carries identification PEMS number MGT1221 for easy sourcing and inventory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.