GT1230A General Purpose Motor 30,3600,286TSC with Base
- Mfr # MGT1230
- Zoro # G223931171
product price:Â
$
4,385.99
/ea
Key Features
No. of Speeds
1
Hz
60 Hz
Motor Enclosure Design
TEFC
Nameplate RPM
3,550 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1230
- Zoro #
- G223931171
- UPC #
- -
- Country of Origin
- Mexico
Details
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3,550 RPM
- Motor Bearings
- Ball
- Frame
- 286TSC
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Cast Iron
- HP
- 30
Description
Marathon GT1230A (PEM-MGT1230) general purpose three-phase motor, 30 HP, 3550 RPM, frame 286TSC with TEFC cast iron enclosure, single-speed design and reversible rotation; dual-voltage 230/460V. This robust cast-iron motor is specified for industrial three-phase applications requiring a reliable general-purpose drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.