Shop MARATHON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1027A General Purpose TEFC Motor 25x3600x284TS
- Mfr # MGT1027
- Zoro # G623932969
product price:Â
$
3,593.99
/ea
Key Features
Hz
60 Hz
HP
25
No. of Speeds
1
Nameplate RPM
3,555 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1027
- Zoro #
- G623932969
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- HP
- 25
- No. of Speeds
- 1
- Nameplate RPM
- 3,555 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- Frame
- 284TS
Description
Marathon 284TS general purpose motor, 25/20 HP (18.7 kW) at 3555/2955 RPM, totally enclosed fan cooled (TEFC) with cast iron rigid base construction and 230/460V three-speed reversible operation; squirrel-cage inverter-rated design for continuous duty, 1.625-inch diameter TS shaft with 3.25-inch extension, 91.7% efficiency, Class F insulation, Division 2 T2B hazardous-location rating, UL/CSA/CE listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.