Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1511 3 HP 213T TEFC General Purpose Motor 1200 RPM 230/460V
- Mfr # MGT1511
- Zoro # G423931971
product price:Â
$
1,294.99
/ea
Key Features
Motor Enclosure Design
TEFC
Frame
213T
HP
3
Hz
60 Hz
Nameplate RPM
1,185 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1511
- Zoro #
- G423931971
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- TEFC
- Frame
- 213T
- HP
- 3
- Hz
- 60 Hz
- Nameplate RPM
- 1,185 RPM
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
Description
Marathon 3 HP general purpose three-phase motor, 1185 RPM, frame 213T, TEFC (totally enclosed fan cooled) enclosure, 230/460 V with 8.6/4.3 A ratings and reversible rotation. Rigid base mounting, single shaft, rolled steel construction; supplier stock PEM-MGT1511.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.