Shop MARATHON
See all product information
Create Account
E2101 General Purpose Motor 3-Phase TEFC 1800 RPM 143T
- Mfr # ME2101
- Zoro # G023932873
product price:Â
$
862.99
/ea
Free Shipping & Returns
Key Features
Frame
143T
HP
1
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME2101
- Zoro #
- G023932873
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 143T
- HP
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Nameplate RPM
- 1,760 RPM
Description
Marathon 1 HP three-phase general purpose motor (PEM-ME2101) delivers 1760 RPM with a 143T frame and TEFC (totally enclosed fan cooled) enclosure, supporting 208-230/460 V and 3.2-3.2/1.6 A. Built from rolled steel with rigid base mounting, reversible rotation (REV) and a single shaft for straightforward installation in industrial and commercial equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.