GT1516 7.5 HP 1800 RPM 213T TEFC Three-Phase General Purpose Motor
- Mfr # MGT1516
- Zoro # G123932599
product price:Â
$
1,248.99
/ea
Key Features
HP
7.5
Nameplate RPM
1,768 RPM
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1516
- Zoro #
- G123932599
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 7.5
- Nameplate RPM
- 1,768 RPM
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Frame
- 213T
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
Description
Marathon GT1516 three-phase TEFC general purpose motor, 7.5 HP (5.6 kW) with 1768 RPM, 230/460 V and 19.0/9.5 A, reversible rotation and 213T frame. Inverter-duty, NEMA Premium efficiency (91.7%), F insulation, IP43 rolled steel enclosure, 1.15 service factor and continuous duty; country of origin Mexico, approx. 150 lb.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.