U759-P General Purpose Motor 1.5 HP 1800 RPM 145T ODP
- Mfr # MU759-P
- Zoro # G223932413
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,755 RPM
Motor Enclosure Design
ODP
HP
1.5
Motor Shaft Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU759-P
- Zoro #
- G223932413
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,755 RPM
- Motor Enclosure Design
- ODP
- HP
- 1.5
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 145T
Description
Marathon three-phase 1.5 HP (1.500) general purpose motor, model MARATHON 1.5, 1800, 145T, ODP (Supplier Stock No: PEM-MU759-P), 1,755 RPM, 145T frame, open drip-proof enclosure and reversible rotation; rated 208-230/460 V. Rigid base mounting with single shaft and rolled steel housing, full-load amperage 4.4-4.4/2.2 A, overall dimensions 17 x 14 x 11 in and shipping weight 32 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.