Shop MARATHON
See all product information
Create Account
GT3110A TEFC Close-Coupled Pump Motor 3/6 HP 182JM 3,1800 rpm
- Mfr # MGT3110
- Zoro # G423932398
product price:Â
$
1,298.99
/ea
Free Shipping & Returns
Key Features
Frame
182JM
HP
3 hp
Hz
60 Hz
Nameplate RPM
1,762 RPM
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT3110
- Zoro #
- G423932398
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 182JM
- HP
- 3 hp
- Hz
- 60 Hz
- Nameplate RPM
- 1,762 RPM
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Bearings
- Ball
Description
Marathon GT3110A close coupled pump motor (model MGT3110) features a TEFC design with 182JM frame and 1800 RPM for reliable pump service. Supplier Stock No PEM-MGT3110, SKU B199767.00; replaces Century part 341599 (identification PEMS number MGT3110).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.