GT4107 Close-Coupled Pump Motor 1800 RPM 145JMV ODP
- Mfr # MGT4107
- Zoro # G723932746
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,750 RPM
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Enclosure Design
ODP
Frame
145JMV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT4107
- Zoro #
- G723932746
- UPC #
- -
- Country of Origin
- Unknown
Details
- Nameplate RPM
- 1,750 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Frame
- 145JMV
- HP
- 2 hp
Description
Marathon 2 HP close-coupled pump motor, model 145JMV (PEM-MGT4107), three-phase 230/460V unit rated 1750 RPM with reversible rotation and ODP (open drip proof) enclosure for vertical mounting. Rolled steel construction, single shaft, 6.0/3.0 A, 52 lb weight, and Century cross-reference 184765 make it suitable for pump and industrial applications requiring a compact, serviceable motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.