This item is Discontinued.

Marathon Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T3B 284TTGCD6576

Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T3B (Discontinued)

  • Mfr # 284TTGCD6576
  • Zoro # G3519275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284TTGCD6576
Zoro #
G3519275
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
8 in
Length Less Shaft
21 11/16 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Overall Length
26 5/16 in

Details

Motor Design
3-Phase
Phase
3
HP
15
RPM Range
1101-1200
Voltage
230/460
Frame
284T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
41.0/20.4
NEMA Design
B
Motor Shaft Design
Keyed
CC Number
CC003A
Motor Application
Hazardous Location
Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
NEMA Premium Rated
Motor Frame Material
Cast Iron
Ins. Class
F
Motor Service Factor
1.15
Item
Hazardous Location Motor
Duty
Continuous
Nameplate RPM
1180
Motor Shaft Rotation
CW/CCW
Hz
60/50
Temp. Code
T3B
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Voltage Compatibility
460, 230/460, 220-230/460
Includes
(11) Leads In Conduit Box
Nominal Efficiency
94.5%
Standards
UL Listed (E12044), CSA Certified (LR47504)

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1180, Voltage 230/460, Full Load Amps 41.0/20.4, 284T Frame, Hz 60/50, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.