Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 40 HP, T3B

  • Mfr # 324TSTGS6501

  • Zoro # G3551877


product price: $5,796.89
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324TSTGS6501
Zoro #
G3551877
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
8 in
Length Less Shaft
24 7/8 in
Shaft Length
4 in
Shaft Dia.
1 7/8 in
Overall Length
28 7/8 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
Frame
324TS
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Duty
Continuous
Nominal Efficiency
93.6 %
Motor Service Factor
1.15
Motor Frame Material
Cast Iron
Motor Application
Hazardous Location
Hz
60 Hz
Includes
(11) Leads in the Conduit Box
Temp. Code
T3B
Frame Material
Cast Iron
Standards
CSA Certified, UL Listed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Full Load Amps
94.0/47.0 A
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
NEMA Design
B
CC Number
CC003A
Item
Hazardous Location Motor
Nameplate RPM
3,545 RPM
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
NEMA Premium Efficient
Green Certification or Other Recognition
NEMA Premium(R) Rated
Hazardous Location Division
Division I
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
Weight
74.1 lb
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 40 hp HP, Nameplate RPM 3,545 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 94.0/47.0 A, 324TS Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.