Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 40 HP, T3B

  • Mfr # 324TTGS6529

  • Zoro # G3547704


product price: $5,845.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324TTGS6529
Zoro #
G3547704
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
6 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/2 in
Length Less Shaft
24 13/16 in
Overall Length
30 3/8 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
324T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Standards
CSA Certified, UL Listed
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
CC Number
CC003A
Motor Frame Material
Cast Iron
Full Load Amps
95.0/47.5 A
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,780 RPM
NEMA Design
B
Motor Efficiency Group
NEMA Premium Efficient
Motor Service Factor
1.15
Hz
60 Hz
Includes
(11) Leads in the Conduit Box
Nominal Efficiency
94.1 %
Ins. Class
F
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
Hazardous Location
Frame Material
Cast Iron
Item
Hazardous Location Motor
Temp. Code
T3B
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Weight
321 lb
Hazardous Location Division
Division I
Usable @ 208V
Not Usable at 208V
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 40 hp HP, Nameplate RPM 1,780 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 95.0/47.5 A, 324T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.