Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T3B

  • Mfr # 184TTGCD6501

  • Zoro # G3533232


product price: $1,517.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTGCD6501
Zoro #
G3533232
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
6 in
Overall Length
17 7/8 in
Length Less Shaft
15 in
Shaft Length
2 7/8 in
Shaft Dia.
1 1/8 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
Frame
184T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Temp. Code
T3B
Motor Shaft Rotation
CW/CCW
Motor Application
Hazardous Location
Duty
Continuous
CC Number
CC003A
Hz
60 Hz
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Frame Material
Cast Iron
Ins. Class
F
Full Load Amps
11.8/5.9 A
Motor Efficiency Group
NEMA Premium Efficient
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Listed
Nominal Efficiency
88.5 %
NEMA Design
B
Frame Material
Cast Iron
Nameplate RPM
3,505 RPM
Includes
(11) Leads in the Conduit Box
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
Weight
200 lb
Usable @ 208V
Not Usable at 208V
Hazardous Location Division
Division I
Duty Cycle
Continuous
No. of Speeds
1
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Hazardous Location Group
Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 3,505 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 11.8/5.9 A, 184T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.