Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T3B

  • Mfr # 326TTGS6532

  • Zoro # G3536635


product price: $6,702.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
50 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326TTGS6532
Zoro #
G3536635
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
8 in
Shaft Dia.
2 1/8 in
Overall Length
30 3/8 in
Length Less Shaft
24 7/8 in
Shaft Length
5 1/2 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
50 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
326T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Ins. Class
F
Standards
CSA Certified, UL Listed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
CC Number
CC003A
Duty
Continuous
Motor Shaft Design
Keyed
Frame Material
Cast Iron
Nominal Efficiency
94.5 %
Motor Frame Material
Cast Iron
Includes
(11) Leads in the Conduit Box
Hz
60 Hz
Nameplate RPM
1,777 RPM
Green Certification or Other Recognition
NEMA Premium Rated
Temp. Code
T3B
NEMA Design
B
Motor Application
Hazardous Location
Motor Service Factor
1.15
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Item
Hazardous Location Motor
Motor Shaft Rotation
CW/CCW
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
123.0/61.5 A
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
Weight
25 lb
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Duty Cycle
Continuous
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 50 hp HP, Nameplate RPM 1,777 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 123.0/61.5 A, 326T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.