Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T3B (Discontinued)
- Mfr # 365TTGS16577
- Zoro # G3535892
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
365TTGS16577
Zoro #
G3535892
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Length Less Shaft
26 5/8 in
Lead Length
8 in
Overall Length
32 1/2 in
Description
Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1180, Voltage 230/460, Full Load Amps 123.0/61.5, 365T Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.