This item is Discontinued.

Marathon Hazardous Loc Mtr, 3 Ph, TENV, 1-1/2 HP, T3B 182TTGCD6576

Hazardous Loc Mtr, 3 Ph, TENV, 1-1/2 HP, T3B (Discontinued)

  • Mfr # 182TTGCD6576
  • Zoro # G3699683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTGCD6576
Zoro #
G3699683
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 7/8 in
Length Less Shaft
13 in
Lead Length
8 in
Shaft Length
2 7/8 in
Shaft Dia.
1 1/8 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
182T
Hazardous Location Class
1 D / 2 F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Nameplate RPM
1,175
Item
Hazardous Location Motor
Full Load Amps
4.4/2.2 A
Motor Frame Material
Cast Iron
Ins. Class
F
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Ambient Temp.
104 Degrees F
Nominal Efficiency
87.5 %
Standards
UL Certified for Canada, UL Listed
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Duty
Continuous
CC Number
CC003A
Motor Shaft Rotation
CW/CCW
Includes
(11) Leads in Conduit Box
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
Motor Application
Hazardous Location
NEMA Design
B
Hz
60 Hz
Temp. Code
T3B
Usable @ 208V
No
Usable @ 200V
No
Motor Mounting Position
Horizontal
No. of Speeds
1
Duty Cycle
Continuous
Weight
31 lb
Conduit Box Location
Exterior
Hazardous Location Division
Division 1

Description

Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.4/2.2 A, 182T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.