This item is Discontinued.

Marathon Hazardous Loc Mtr, Cap Strt, EPNV, 1/6 HP 5KC49LN6386

Hazardous Loc Mtr, Cap Strt, EPNV, 1/6 HP (Discontinued)

  • Mfr # 5KC49LN6386
  • Zoro # G5570311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KC49LN6386
Zoro #
G5570311
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 1/2 in
Lead Length
8 in
Overall Length
12 1/2 in
Shaft Length
2 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
1/6
RPM Range
1,101-1,200
Voltage
115V AC
Frame
56
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Mounting Type
Rigid Base
Hz
60 Hz
Motor Shaft Design
Keyed
Nameplate RPM
1,140
Nominal Efficiency
55 %
Motor Bearings
Ball
Duty
Continuous
Frame Material
Rolled steel
Motor Efficiency Group
Standard Efficient
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
Hazardous Location
Full Load Amps
4.1 A
Ins. Class
B
Motor Service Factor
1
Standards
CSA Certified, UL Listed
NEMA Design
None
Item
Hazardous Location Motor
Motor Frame Material
Steel
Temp. Code
T3B
Includes
Explosion Proof Conduit Box
Max. Ambient Temp.
104 Degrees F
Usable @ 200V
No
Hazardous Location Division
Division 1
Weight
86 lb
Motor Mounting Position
Horizontal
No. of Speeds
1
Conduit Box Location
Exterior
Usable @ 208V
No
Duty Cycle
Continuous

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/6 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.1 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Nonventilated, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.