This item is Discontinued.

Marathon Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC 056C17G5316

Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (Discontinued)

  • Mfr # 056C17G5316
  • Zoro # G5515246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056C17G5316
Zoro #
G5515246
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11 15/16 in
Shaft Dia.
5/8 in
Lead Length
8 in to 18 in
Shaft Length
2 in
Overall Length
13 15/16 in

Details

Motor Design
Capacitor-Start
Phase
1
HP
1/2
RPM Range
1701-1800
Voltage
115/208-230
Frame
56
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
Auto
Motor Enclosure Design
Hazardous Location
Motor Mounting Type
Rigid Base
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Item
Hazardous Location Motor
Full Load Amps
8.8/4.2-4.4
Ins. Class
B
Motor Frame Material
Rolled Steel
Temp. Code
T3B
Includes
Conduit Box
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1725
NEMA Design
None
Motor Service Factor
1.00
Frame Material
Rolled steel
Nominal Efficiency
78.2%
Motor Shaft Design
Keyed
Hz
60
Motor Efficiency Group
Standard Efficient
Standards
UL Listed (E12044), CSA Certified (LR47504)
Max. Ambient Temp.
40 Degrees C
Motor Application
Hazardous Location
Motor Bearings
Ball
Duty
Continuous

Description

Hazardous Location Motor, 1 Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/208-230, Full Load Amps 8.8/4.2-4.4, 56 Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Hazardous Location, Motor Mounting Type Rigid Base, NEMA Design None, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.