Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
056C34G5308
Zoro #
G5691996
UPC #
-
Country of Origin
United States
Dimensions
Length Less Shaft
11 7/16 in
Lead Length
8 in to 18 in
Overall Length
13 7/16 in
Shaft Dia.
5/8 in
Shaft Length
2 in
Description
Hazardous Location Motor, 1 Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3450, Voltage 115/208-230, Full Load Amps 8.4/4.0-4.2, 56 Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Hazardous Location, Motor Mounting Type Rigid Base, NEMA Design None, Motor Shaft Rotation CW/CCW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.