This item is Discontinued.

Marathon Hazardous Location Motor, 15 HP 254TTGN16034

Hazardous Location Motor, 15 HP (Discontinued)

  • Mfr # 254TTGN16034
  • Zoro # G7408996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254TTGN16034
Zoro #
G7408996
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 3/4 in
Length Less Shaft
22 in
Shaft Dia.
1 5/8 in
Shaft Length
3 3/4 in
Lead Length
6 in

Details

Motor Design
3-Phase
Phase
Three
HP
15
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
254TC
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face
Full Load Amps
37.5/18.8 A
Duty
Continuous
Temp. Code
T3B
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Item
Hazardous Location Motor
Hz
60 Hz
Standards
CSA Certified, UL Listed
Nameplate RPM
1,775
Motor Service Factor
1
Nominal Efficiency
92.4 %
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Ins. Class
F
Motor Shaft Design
Keyed
NEMA Design
B
Max. Ambient Temp.
104 Degrees F
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Location
Exterior
Usable @ 200V
No
Weight
29 lb
Hazardous Location Division
Division 1
Motor Mounting Position
Horizontal
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 208V
No

Description

Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 37.5/18.8 A, 254TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Face, NEMA Design B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.