Zoro Homepage

Hazardous Location Motor, 3-Phase, 7-1/2HP

  • Mfr # 213TTGCD6501

  • Zoro # G6570203


product price: $1,678.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TTGCD6501
Zoro #
G6570203
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Overall Length
19 5/8 in
Shaft Length
3 3/8 in
Length Less Shaft
16 1/4 in
Lead Length
8 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
Frame
213T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Temp. Code
T3B
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Ins. Class
F
Motor Application
Hazardous Location
Motor Frame Material
Cast Iron
Nominal Efficiency
89.5 %
NEMA Design
B
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Nameplate RPM
3,525 RPM
Duty
Continuous
Full Load Amps
18.2/9.1 A
Motor Shaft Design
Keyed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Standards
UL Certified for Canada, UL Listed
CC Number
CC003A
Item
Hazardous Location Motor
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
734 lb
No. of Speeds
1
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Hazardous Location Division
Division I
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Hazardous Location Group
Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 3,525 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 18.2/9.1 A, 213T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.