This item is Discontinued.

Marathon HazLoc, 2 HP, 1760 RPM, 575V 145TTGR16039

HazLoc, 2 HP, 1760 RPM, 575V (Discontinued)

  • Mfr # 145TTGR16039
  • Zoro # G1998871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTGR16039
Zoro #
G1998871
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
2 1/4 in
Overall Length
16 1/2 in
Shaft Dia.
7/8 in

Details

Motor Design
3-Phase
Phase
3
HP
2
RPM Range
1701-1800
Voltage
575
Frame
145T
Hazardous Location Class
1 C,D / 2 E,F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Hazardous Location
Motor Mounting Type
Rigid Base
Motor Efficiency Group
NEMA Premium Efficient
Includes
(5)-18 in Leads. Through. 1 in NPT Nipple
Item
Hazardous Location Motor
Standards
UL Listed (E12044); CSA Certified (LR47504)
Ins. Class
F
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.00
CC Number
CC003A
Temp. Code
T3B
NEMA Design
A
Motor Shaft Design
Keyed
Nominal Efficiency
75.5%
Hz
60
Nameplate RPM
1760
Duty
Continuous
Motor Bearings
Ball
Full Load Amps
2.4
Max. Ambient Temp.
40 Degrees C
Frame Material
Rolled steel
Voltage Compatibility
575
Motor Frame Material
Rolled Steel

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1760, Voltage 575, Full Load Amps 2.4, 145T Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.00, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3B, Motor Enclosure Design Hazardous Location, Motor Mounting Type Rigid Base, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.