This item is Discontinued.

Marathon HazLoc Motor, 10 HP, 3535 RPM, 230/460V 215TTGN6501

HazLoc Motor, 10 HP, 3535 RPM, 230/460V (Discontinued)

  • Mfr # 215TTGN6501
  • Zoro # G0465221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TTGN6501
Zoro #
G0465221
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 3/8 in
Overall Length
22 5/8 in
Shaft Length
3 3/8 in

Details

Motor Design
3-Phase
Phase
3
HP
10
RPM Range
3001-3600
Voltage
230/460
Frame
215T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
23.6/11.8
Standards
UL Listed (E12044); CSA Certified (LR47504)
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Temp. Code
T3B
Motor Efficiency Group
NEMA Premium Efficient
NEMA Design
B
Motor Bearings
Ball
Frame Material
Cast Iron
Item
Hazardous Location Motor
Includes
(11)-6 in Leads through 3/4 NPT Nipple
Hz
60/50
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
460, 230/460, 220-230/460
CC Number
CC003A
Duty
Continuous
Motor Service Factor
1.15
Nameplate RPM
3535
Motor Frame Material
Cast Iron
Nominal Efficiency
91.7%
Motor Application
Hazardous Location

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3535, Voltage 230/460, Full Load Amps 23.6/11.8, 215T Frame, Hz 60/50, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.