This item is Discontinued.

Marathon HazLoc Motor, 20 HP, 1775 RPM, 575V 256TTGN16540

HazLoc Motor, 20 HP, 1775 RPM, 575V (Discontinued)

  • Mfr # 256TTGN16540
  • Zoro # G2172795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
256TTGN16540
Zoro #
G2172795
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 5/8 in
Overall Length
25 1/4 in
Shaft Length
4 in

Details

Motor Design
3-Phase
Phase
3
HP
20
RPM Range
1701-1800
Voltage
575
Frame
256T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Voltage Compatibility
575
Item
Hazardous Location Motor
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Full Load Amps
19.3
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Motor Bearings
Ball
Includes
(5)-8 in Leads through 1/4 NPT Nipple
Motor Efficiency Group
NEMA Premium Efficient
Standards
UL Listed (E12044); CSA Certified (LR47504)
Hz
60
NEMA Design
B
Temp. Code
T3B
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
94.1%
Frame Material
Cast Iron
CC Number
CC003A
Motor Application
Hazardous Location
Ins. Class
F
Nameplate RPM
1775
Motor Frame Material
Cast Iron

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1775, Voltage 575, Full Load Amps 19.3, 256T Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.