HazLoc Motor, 3 HP, 1765 RPM, 208-230/460V

  • Mfr # 182TTGCD6526

  • Zoro # G5789472


product price:  $1,222.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182TTGCD6526
Zoro #
G5789472
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 7/8 in
Overall Length
15 7/8 in
Length Less Shaft
13 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
182T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Nameplate RPM
1,765 RPM
Hz
60 Hz
NEMA Design
B
Nominal Efficiency
90.2 %
Includes
(11) 8 in Leads through 3/4 in NPT Nipple
Temp. Code
T3B
Motor Application
Hazardous Location
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Ins. Class
F
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Motor Efficiency Group
NEMA Premium Efficient
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Frame Material
Cast Iron
Full Load Amps
8.0/4.0 A
Item
Hazardous Location Motor
Standards
UL Certified for Canada, UL Listed
Motor Shaft Design
Keyed
Duty
Continuous
Motor Service Factor
1.15
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
Hazardous Location Division
Division I
Duty Cycle
Continuous
Weight
98 lb
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 8.0/4.0 A, 182T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.