This item is Discontinued.

Marathon HazLoc Motor, 3-Ph, 1-1/2 HP, 1755 RPM, 145T 145TTGN16532

HazLoc Motor, 3-Ph, 1-1/2 HP, 1755 RPM, 145T (Discontinued)

  • Mfr # 145TTGN16532
  • Zoro # G1989911
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145TTGN16532
Zoro #
G1989911
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 7/16 in
Shaft Dia.
7/8 in
Overall Length
14 3/4 in
Shaft Length
2 5/16 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
145T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Temp. Code
T3B
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Item
Hazardous Location Motor
Motor Frame Material
Cast Iron
Nominal Efficiency
86.5 %
CC Number
CC003A
Motor Efficiency Group
NEMA Premium Efficient
Duty
Continuous
Motor Service Factor
1.15
Ins. Class
F
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Design
Keyed
Frame Material
Cast Iron
NEMA Design
A
Standards
CSA Certified, UL Listed
Full Load Amps
4.6/2.3 A
Motor Application
Hazardous Location
Motor Bearings
Ball
Includes
(11) 12 in Leads in the Conduit Box
Nameplate RPM
1,755
Green Certification or Other Recognition
NEMA Premium(R) Rated
Hazardous Location Division
Division 1
Weight
81 lb
Conduit Box Location
Exterior
Usable @ 200V
No
Usable @ 208V
No
No. of Speeds
1
Motor Mounting Position
Horizontal
Duty Cycle
Continuous

Description

Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.6/2.3 A, 145T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.