This item is Discontinued.

Marathon HazLoc Motor, 3-Ph, 125 HP, 1185 RPM, 460V 445TTGN6597

HazLoc Motor, 3-Ph, 125 HP, 1185 RPM, 460V (Discontinued)

  • Mfr # 445TTGN6597
  • Zoro # G1990088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445TTGN6597
Zoro #
G1990088
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
8 1/2 in
Length Less Shaft
34 5/8 in
Overall Length
43 3/8 in
Shaft Dia.
3 3/8 in

Details

Motor Design
3-Phase
Phase
3
HP
125
RPM Range
1101-1200
Voltage
460
Frame
445T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW/CCW
Duty
Continuous
NEMA Design
B
Motor Service Factor
1.15
CC Number
CC003A
Nameplate RPM
1185
Motor Application
Hazardous Location
Temp. Code
T3B
Motor Bearings
Ball
Ins. Class
F
Voltage Compatibility
460, 208-230/460
Standards
UL Listed (E12044); CSA Certified (LR21839)
Nominal Efficiency
87.5%
Hz
60
Motor Shaft Design
Keyed
Includes
(5) - 8 in Leads in the Conduit Box
Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
155.0
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Item
Hazardous Location Motor

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1185, Voltage 460, Full Load Amps 155.0, 445T Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.