This item is Discontinued.

Marathon HazLoc Motor, 3-Ph, 150 HP, 1190 RPM, 460V 445TTGN16588

HazLoc Motor, 3-Ph, 150 HP, 1190 RPM, 460V (Discontinued)

  • Mfr # 445TTGN16588
  • Zoro # G1990167
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
445TTGN16588
Zoro #
G1990167
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
8 1/2 in
Length Less Shaft
34 5/8 in
Shaft Dia.
3 3/8 in
Overall Length
43 3/8 in

Details

Motor Design
3-Phase
Phase
3
HP
150
RPM Range
1101-1200
Voltage
460
Frame
445T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
NEMA Design
B
Temp. Code
T3B
Hz
60/50
CC Number
CC003A
Motor Bearings
Roller
Motor Shaft Design
Keyed
Nameplate RPM
1190
Item
Hazardous Location Motor
Duty
Continuous
Frame Material
Cast Iron
Motor Application
Hazardous Location
Motor Service Factor
1.15
Full Load Amps
181.0
Standards
UL Listed (E12044); CSA Certified (LR21839)
Nominal Efficiency
75.5%
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
460, 208-230/460
Motor Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Includes
(5) - 8 in Leads in the Conduit Box
Max. Ambient Temp.
40 Degrees C

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 150 HP, Nameplate RPM 1190, Voltage 460, Full Load Amps 181.0, 445T Frame, Hz 60/50, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.