This item is Discontinued.

Marathon HazLoc Motor, 30 HP, 1773 RPM, 575V 286TTGN16533

HazLoc Motor, 30 HP, 1773 RPM, 575V (Discontinued)

  • Mfr # 286TTGN16533
  • Zoro # G1996677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TTGN16533
Zoro #
G1996677
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 1/4 in
Shaft Dia.
1 5/8 in
Overall Length
26 1/4 in

Details

Motor Design
3-Phase
Phase
3
HP
30
RPM Range
1701-1800
Voltage
575
Frame
286T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Voltage Compatibility
575
Motor Efficiency Group
NEMA Premium Efficient
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
Full Load Amps
29.2
NEMA Design
B
Hz
60
Motor Application
Hazardous Location
Frame Material
Cast Iron
Duty
Continuous
Includes
(5)-8 in Leads through 1 1/2 NPT Nipple
Standards
UL Listed (E12044); CSA Certified (LR47504)
Motor Service Factor
1.15
Motor Bearings
Ball
Ins. Class
F
Nominal Efficiency
95.4%
Temp. Code
T3B
CC Number
CC003A
Nameplate RPM
1770
Motor Frame Material
Cast Iron

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1770, Voltage 575, Full Load Amps 29.2, 286T Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.