This item is Discontinued.

Marathon HazLoc Motor, 3/4 HP, 1145 RPM, 143T 143TTGN7076

HazLoc Motor, 3/4 HP, 1145 RPM, 143T (Discontinued)

  • Mfr # 143TTGN7076
  • Zoro # G5629303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143TTGN7076
Zoro #
G5629303
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 1/2 in
Shaft Dia.
7/8 in
Shaft Length
2 5/16 in
Length Less Shaft
10 3/16 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
3-Phase
Phase
Three
HP
3/4
RPM Range
1,101-1,200
Voltage
208-230/460V AC
Frame
143T
Hazardous Location Class
1 D / 2 F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Standards
CSA Certified, UL Listed
Motor Shaft Rotation
CW/CCW
Full Load Amps
3.0-3.2/1.6 A
Nominal Efficiency
74 %
Motor Frame Material
Cast Iron
Motor Efficiency Group
Standard Efficient
Item
Hazardous Location Motor
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Motor Application
Hazardous Location
Motor Shaft Design
Keyed
Frame Material
Cast Iron
Max. Ambient Temp.
104 Degrees F
Motor Service Factor
1.15
NEMA Design
B
Includes
(11) 12 in Leads through 1/2 NPT Nipple
Nameplate RPM
1,145
Hz
60 Hz
Ins. Class
B
Duty
Continuous
Temp. Code
T3B
Motor Bearings
Ball
Usable @ 208V
Yes
No. of Speeds
1
Usable @ 200V
No
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Weight
55 lb
Conduit Box Location
Exterior
Hazardous Location Division
Division 1

Description

Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,145, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.0-3.2/1.6 A, 143T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class B, Hazardous Location Class 1 D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.