Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEEE 841 Motor, 3-Ph, TEFC, 15 HP, T2B

  • Mfr # 254THFCD9026

  • Zoro # G2245595


product price: $2,282.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
1701-1800
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254THFCD9026
Zoro #
G2245595
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
19 1/4 in
Overall Length
24 1/8 in
Shaft Length
4 3/16 in
Shaft Dia.
1 5/8 in
Lead Length
3" to 8"

Details

Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
1701-1800
Voltage
460V AC
Frame
254T
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
No. of Speeds
1
Frame Material
Cast Iron
Full Load Amps
18.8 A
Motor Shaft Design
Keyed
Motor Application
Severe Duty
Includes
Breather/Drain
Duty
Continuous
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Hz
60 Hz
Motor Bearings
Ball
Motor Service Factor
1.15
RPM Group
1701-1800
Nameplate RPM
1,772 RPM
Nominal Efficiency
91.7 %
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
H
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Standards
CE, CSA, IEEE 841, UL Listed
Item
Severe Duty Motor
NEMA Design
B
Temp. Code
T2B
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rated
Inverter Rated
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Weight
293 lb

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 15 hp HP, Nameplate RPM 1,772 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 18.8 A, 254T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Hazardous Location Class Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D, Temp. Code T2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.