This item is Discontinued.

Marathon IEEE 841 Motor, 3-Ph, TEFC, 150 HP, T2B 445THFCD9036

IEEE 841 Motor, 3-Ph, TEFC, 150 HP, T2B (Discontinued)

  • Mfr # 445THFCD9036
  • Zoro # G2245376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445THFCD9036
Zoro #
G2245376
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43 3/8 in
Shaft Dia.
3 3/8 in
Shaft Length
8 3/4 in
Length Less Shaft
34 9/16 in
Lead Length
3" to 8"

Details

Motor Design
3-Phase
Phase
Three
HP
150
RPM Range
1701-1800
Voltage
460
Frame
445T
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Frame Material
Cast Iron
Full Load Amps
172.0
Nominal Efficiency
78.5%
Voltage Compatibility
460, 208-230/460
Hz
60
Standards
UL (E49747), CSA (LR2025), CE
Motor Efficiency Group
NEMA Premium Efficient
RPM Group
1701-1800
Duty
Continuous
Item
IEEE 841 Motor
Motor Shaft Design
Keyed
Ins. Class
F
No. of Speeds
1
Motor Service Factor
1.15
Nameplate RPM
1785
Motor Application
IEEE Motor
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Motor Bearings
Ball
Includes
Breather/Drain
Motor Shaft Rotation
CW/CCW
Temp. Code
T2B
NEMA Design
B

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 150 HP, Nameplate RPM 1785, No. of Speeds 1, Voltage 460, Full Load Amps 172.0, 445T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.