This item is Discontinued.

Marathon IEEE 841 Motor, 3-Ph, TEFC, 30 HP, T2B 286TSHFCD9001

IEEE 841 Motor, 3-Ph, TEFC, 30 HP, T2B (Discontinued)

  • Mfr # 286TSHFCD9001
  • Zoro # G2245507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TSHFCD9001
Zoro #
G2245507
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 1/2 in
Shaft Dia.
1 5/8 in
Shaft Length
3 7/16 in
Length Less Shaft
23 in
Lead Length
3" to 8"

Details

Motor Design
3-Phase
Phase
Three
HP
30
RPM Range
3001-3600
Voltage
460
Frame
286TS
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Motor Frame Material
Cast Iron
Nominal Efficiency
94.5%
No. of Speeds
1
Frame Material
Cast Iron
Nameplate RPM
3560
Motor Shaft Rotation
CW/CCW
Hz
60
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Includes
Breather/Drain
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Duty
Continuous
Ins. Class
F
RPM Group
3001-3600
Motor Bearings
Ball
Standards
UL (E49747), CSA (LR2025), CE
CC Number
CC003A
Voltage Compatibility
460, 208-230/460
Motor Application
IEEE Motor
Full Load Amps
34.0
Item
IEEE 841 Motor
NEMA Design
B
Temp. Code
T2B

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 3560, No. of Speeds 1, Voltage 460, Full Load Amps 34.0, 286TS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.