Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEEE 841 Motor, 3-Ph, TEFC, 40 HP, T2B

  • Mfr # 324THFCD9026

  • Zoro # G2245498


product price: $4,727.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1701-1800
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324THFCD9026
Zoro #
G2245498
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
29 7/8 in
Length Less Shaft
23 3/8 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/2 in
Lead Length
3" to 8"

Details

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1701-1800
Voltage
460V AC
Frame
324T
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
94.5 %
RPM Group
1701-1800
No. of Speeds
1
Duty
Continuous
Motor Application
Severe Duty
Nameplate RPM
1,782 RPM
Motor Shaft Rotation
CW/CCW
Full Load Amps
47.5 A
Frame Material
Cast Iron
Includes
Breather/Drain
Motor Shaft Design
Keyed
Hz
60 Hz
CC Number
CC003A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Frame Material
Cast Iron
Ins. Class
H
Motor Service Factor
1.15
Item
Severe Duty Motor
Standards
CE, CSA, IEEE 841, UL Listed
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Temp. Code
T2B
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
Weight
687 lb
Inverter Rated
Inverter Rated

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 40 hp HP, Nameplate RPM 1,782 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 47.5 A, 324T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Hazardous Location Class Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D, Temp. Code T2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.