Zoro Homepage

IEEE 841 Motor, 3-Ph, TEFC, 5 HP, T2B

  • Mfr # 184THFCD9026

  • Zoro # G5614095


product price: $1,039.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1701-1800
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184THFCD9026
Zoro #
G5614095
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Length Less Shaft
13 3/8 in
Overall Length
16 3/16 in
Lead Length
3" to 8"

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1701-1800
Voltage
460V AC
Frame
184T
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Includes
Breather/Drain
Hz
60 Hz
CC Number
CC003A
Full Load Amps
6.5 A
Nominal Efficiency
90.2 %
Nameplate RPM
1,755 RPM
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Standards
CSA, IEEE 841, UL
Ins. Class
H
Motor Shaft Design
Keyed
Motor Efficiency Group
NEMA Premium Efficient
RPM Group
1701-1800
Motor Service Factor
1.15
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Shaft Rotation
CW/CCW
Frame Material
Cast Iron
Item
Severe Duty Motor
Motor Application
Severe Duty
No. of Speeds
1
Motor Frame Material
Cast Iron
Temp. Code
T2B
NEMA Design
B
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Inverter Rated
Inverter Rated
Motor Mounting Position
Horizontal
Weight
109 lb
Duty Cycle
Continuous

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 6.5 A, 184T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Hazardous Location Class Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D, Temp. Code T2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.