Shop MARATHON
See all product information
Create Account
K069 General Purpose Motor 1800 RPM 56Hz ODP Frame A
- Mfr # MK069
- Zoro # G323931828
product price:Â
$
999.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Frame
56H
Motor Frame Material
Rolled Steel
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK069
- Zoro #
- G323931828
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Frame
- 56H
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- HP
- 2
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
Description
Marathon 2 HP three-phase general purpose motor (model PEM-MK069) delivers 1725 RPM with a 56HZ frame and 6.5-inch diameter, ODP (open drip proof) enclosure, rigid base mounting and single shaft. Rated 208-230/460 V, reversible rotation with automatic overload protection and amperage 6.2-6.2/3.1; rolled steel construction and 37 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.