Shop MARATHON
See all product information
Create Account
G921A General Purpose Motor - LEESON 1 HP 1800 RPM 56H ODP Auto
- Mfr # MG921A
- Zoro # G523932915
product price:Â
$
927.99
/ea
Free Shipping & Returns
Key Features
Frame
56H
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG921A
- Zoro #
- G523932915
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56H
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 1
Description
Marathon 1 HP three-phase electric motor, 1725 RPM, 208-230/460 V with 3.2-3.0/1.5 A ratings, frame 56H and 6.5 in diameter; open drip proof (ODP) enclosure, reversible rotation and automatic overload protection. Rolled steel construction with rigid base mounting and single shaft, LEESON model PEM-MG921A (G921A) for general-purpose applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.