K151 General Purpose TEFC Electric Motor 1/4 HP 1800 RPM 48-frame
- Mfr # MK151
- Zoro # G423932862
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Frame
48Z
Motor Enclosure Design
TEFC
Nameplate RPM
1,725 RPM
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK151
- Zoro #
- G423932862
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.25
- Frame
- 48Z
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
Description
Marathon 1/4 HP (0.250) three-phase general purpose motor, model K151, 1725 RPM with 48Z frame and 5.6 in diameter, TEFC (Totally Enclosed Fan Cooled) enclosure and reversible rotation (REV). Rated 208-230/460 V with amperage 1.3-1.4/0.7 A, rolled steel construction, rigid base mounting, single shaft; shipping dimensions 17 in L x 13 in W x 9 in H, weight 17 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.