K457 Brakemotor 1/2 HP 1800 RPM 56C TENV
- Mfr # MK457
- Zoro # G223932673
product price:Â
$
1,550.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK457
- Zoro #
- G223932673
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MK457 1/2 HP three-phase brake motor, 1725 RPM, 56-frame, TENV (totally enclosed non-ventilated) enclosure with C-face/footless mounting. Rated 208-230/460 V, 1.8-1.8/0.90 A, reversible rotation, rolled steel construction, 6.5 in diameter, single shaft and 33 lb shipping weight for definite-purpose brake applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.