Shop MARATHON
See all product information
Create Account
LEESON 1 HP 1800 RPM 56C Frame Base CS Motor - F134 High Torque
- Mfr # MF134
- Zoro # G623931931
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
HP
1
Frame
56C
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF134
- Zoro #
- G623931931
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 1
- Frame
- 56C
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
Description
Marathon 1 HP cap-start single-phase motor, 1725 RPM, frame 56 TEFC (totally enclosed fan cooled) with 6.5-inch diameter and single shaft; rated 115/208-230 V, amperage 13.4/6.8-6.7, reversible rotation and manual overload. Rolled steel construction with C-face/footed mounting, shipping dimensions 17 x 13 x 13 in; Supplier Stock No PEM-MF134, cross-reference MARATHON 56C17F5914.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.