Shop MARATHON
See all product information
Create Account
LEESON General Purpose Motor K439
- Mfr # MK439
- Zoro # G023931777
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Nameplate RPM
1,725 RPM
HP
0.25
No. of Speeds
1
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK439
- Zoro #
- G023931777
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- HP
- 0.25
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TENV
Description
Marathon LEESON general purpose motor, three-phase 1/4 HP (.250) at 1725 RPM, frame 56 with 6.5-inch diameter and single shaft; TENV (Totally Enclosed Non Ventilated) enclosure and rolled steel construction for rigid-base mounting. Rated 208-230/460 V with reversible rotation, no overload device, and listed amperage 1.1-1.2 / 0.6 A (Supplier Stock No: PEM-MK439).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.