Shop MARATHON
See all product information
Create Account
H700 General Purpose Motor 3/4 HP 1200 RPM 143T TEFC
- Mfr # MH700
- Zoro # G123932315
product price:Â
$
821.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Enclosure Design
TEFC
Frame
143T
Motor Shaft Rotation
Reversible
Nameplate RPM
1,145 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH700
- Zoro #
- G123932315
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.75
- Motor Enclosure Design
- TEFC
- Frame
- 143T
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,145 RPM
- No. of Speeds
- 1
Description
Marathon 3/4 HP (0.750) TEFC general purpose motor, model MARATHON 143TTFR5376, 3-phase, 1,145 RPM, 143T frame with rigid base mounting and single shaft. Rated 208-230/460 V, reversible rotation (REV), full-load amperage 3.2-3.2/1.6 A, rolled steel construction, compact dimensions 17 in x 13 in x 13 in and 31 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.