Shop MARATHON

Metric Motor, 132M, Rigid Base

  • Mfr # TCA0043AE211GAA009
  • Zoro # G8662374

product price: 
$
1,306.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
5 1/2
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
132M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA0043AE211GAA009
Zoro #
G8662374
UPC #
-
Country of Origin
India
Item
Metric Motor
Motor Design
Three-Phase
HP
5 1/2
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
132M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
16.2/8.1 A
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Ins. Class
F
Motor Application
General Purpose
kW
4.0
Hz
50/60 Hz
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Phase
Three
Nominal Efficiency
91 %
CC Number
CC003A
Duty
Continuous
Nameplate RPM
1,180 RPM
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Standards
CE, UL Recognized
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
NEMA Design
N
Inverter Rated
Yes
Weight
189 19/32 lb
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Voltage @ 50 Hz
200/400V AC
Frequency
60/50 Hz
Bearing Type
Ball
Mounting Position
Horizontal
Insulation Class
F
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
16.2/8.1 A
Frame Material
Cast Iron
Manufacturers Warranty
1 yr
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Metric Motor
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
NEMA Design Class
N
Nameplate RPM @ 50 Hz
3,535 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
5 1/2 hp
Nameplate RPM @ 60 Hz
1,160 RPM

Dimensions

Shaft Length
80 mm
Shaft Dia.
38 mm
Manufacturers Warranty Length
1 yr
Overall Length
503 mm
Length Less Shaft
423 mm
Shaft Diameter
38 mm
Frame Size
132M
Wire Rope Length
503 mm
Length
503 mm

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 1/2 HP, 4.0 kW, Nameplate RPM 1180 rpm, Frame 132M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 16.2/8.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.