Metric Motor, 132S, Rigid Base

  • Mfr # TCA7P51AP211GAA009
  • Zoro # G8661464
product price: 
$
1,545.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
10
RPM Range
3001-3600
Voltage
575V AC
Frame
132S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA7P51AP211GAA009
Zoro #
G8661464
UPC #
-
Country of Origin
India

Dimensions

Shaft Length
80 mm
Shaft Dia.
38 mm
Manufacturers Warranty Length
1 yr
Overall Length
465 mm
Length Less Shaft
385 mm
Shaft Diameter
38 mm
Frame Size
132S
Wire Rope Length
465 mm
Length
465 mm

Details

Item
Metric Motor
Motor Design
Three-Phase
HP
10
RPM Range
3001-3600
Voltage
575V AC
Frame
132S
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
9.5 A
kW
7.5
Motor Service Factor
1.15
Motor Application
General Purpose
Motor Bearings
Ball
CC Number
CC003A
Nameplate RPM
3,540
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Voltage Compatibility
575V AC
Phase
Three
Duty
Continuous
Nominal Efficiency
90.2 %
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Standards
CE, UL Recognized
Hz
60 Hz
Weight
187 3/8 lb
NEMA Design
N
No. of Speeds
1
Inverter Rated
Yes
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Full Load Current @ 60 Hz
9.5 A
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Cast Iron
Product Type
Metric Motor
NEMA Design Class
N
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Number of Speeds
1
Manufacturers Warranty
1 yr
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
1,800 RPM
Nameplate Voltage @ 50 Hz
200/400V AC
Bearing Type
Ball

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, 7.5 kW, Nameplate RPM 3,540, Frame 132S, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 9.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, Continuous Duty, 3001-3600, CE, UL Recognized

Ratings & reviews