Shop MARATHON
Create Account
R378A IEC Motor - Industrial Electric Motor
- Mfr # MR378A
- Zoro # G123932322
product price:Â
$
1,365.99
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
- MR378A
- Zoro #
- G123932322
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MR378A three-phase IEC motor delivers 2 HP at 1,745 RPM with a 90L aluminum frame, TEFC (totally enclosed fan cooled) enclosure and rigid base mounting for industrial applications. Rated 230/460 V, 5.4/2.7 A, reversible rotation and single shaft design, this motor suits general-purpose drives requiring a compact, durable three-phase solution.