Shop MARATHON

Metric Motor, 180M, Rigid Base

  • Mfr # TCA18P2AE211GAA009
  • Zoro # G8661315

product price: 
$
3,028.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
25
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
180M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA18P2AE211GAA009
Zoro #
G8661315
UPC #
-
Country of Origin
India
Item
General Purpose Motor
Motor Design
Three-Phase
HP
25
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
180M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
62.0/31.0 A
Duty
Continuous
Ins. Class
F
Hz
50/60 Hz
kW
18.5
CC Number
CC003A
Motor Application
General Purpose
Nameplate RPM
1,780 RPM
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
Standards
CE, UL Recognized
Phase
Three
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Service Factor
1.15
Motor Bearings
Ball
Nominal Efficiency
93.6 %
Weight
509 9/32 lb
HP @ 50Hz
25 hp
Inverter Rated
Yes
No. of Speeds
1
Duty Cycle
Continuous
Full Load Amps @ 50Hz
59.5/29.8 A
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
200/400
RPM @ 50Hz
1780 rpm
NEMA Design
N
Usable @ 200V
Not Usable at 200V
Inverter Rating
Inverter Rated
Full Load Current @ 60 Hz
62.0/31.0 A
NEMA Design Class
N
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 50 Hz
59.5/29.8 A
Bearing Type
Ball
Nameplate Horsepower @ 50 Hz
25 hp
Number of Speeds
1
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Frequency
60/50 Hz
Manufacturers Warranty
1 yr
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Voltage @ 50 Hz
230/460V AC
Insulation Class
F
Nameplate RPM @ 50 Hz
1,190 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
1,765 RPM
Nameplate Horsepower @ 60 Hz
25 hp

Dimensions

Shaft Length
110 mm
Shaft Dia.
48 mm
Manufacturers Warranty Length
1 yr
Overall Length
712 mm
Length Less Shaft
602 mm
Frame Size
180M
Shaft Diameter
48 mm
Wire Rope Length
712 mm
Length
712 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 25 HP, 18.5 kW, Nameplate RPM 1780 rpm, Frame 180M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 62.0/31.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.