Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
132STFC6501
Zoro #
G9924905
UPC #
-
Country of Origin
China
Dimensions
Shaft Dia.
38mm
Shaft Length
80mm
Description
Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 7-1/2 HP, 5.60 kW, Nameplate RPM 3540, Frame 132S, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 18.0/9.0, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, Continuous Duty, 3001-3600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.