This item is Discontinued.

Marathon Metric Motor, 230/460V, Ball, 60/50 Hz 180LTFC6538

Metric Motor, 230/460V, Ball, 60/50 Hz (Discontinued)

  • Mfr # 180LTFC6538
  • Zoro # G9924783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180LTFC6538
Zoro #
G9924783
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
110mm
Shaft Dia.
48mm

Details

Item
Metric Motor
Motor Design
3-Phase
HP
30
RPM Range
1701-1800
Voltage
230/460
Frame
180L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
70.0/35.0
kW
22.40
Motor Frame Material
Cast Iron
Duty
Continuous
CC Number
CC029A
Nominal Efficiency
86.5%
Ins. Class
F
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Standards
UL Recognized, CSA Certified, CE Certified
Frame Material
Cast Iron
Motor Application
General Application
Voltage Compatibility
460, 230/460, 220-230/460
Phase
3
Nameplate RPM
1770
Hz
60/50
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 30 HP, 22.40 kW, Nameplate RPM 1770, Frame 180L, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 70.0/35.0, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.