This item is Discontinued.

Marathon Metric Motor, 230/460V, Ball, 60/50 Hz 180MTFC6511

Metric Motor, 230/460V, Ball, 60/50 Hz (Discontinued)

  • Mfr # 180MTFC6511
  • Zoro # G9924765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180MTFC6511
Zoro #
G9924765
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
42mm
Shaft Length
110mm

Details

Item
Metric Motor
Motor Design
3-Phase
HP
30
RPM Range
3001-3600
Voltage
230/460
Frame
180M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
69.0/34.5
Motor Service Factor
1.15
Duty
Continuous
Motor Frame Material
Cast Iron
Voltage Compatibility
460, 230/460, 220-230/460
Hz
60/50
Nominal Efficiency
89.5%
CC Number
CC029A
Motor Bearings
Ball
Standards
UL Recognized, CSA Certified, CE Certified
Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Motor Application
General Application
Phase
3
Motor Shaft Rotation
CW/CCW
Ins. Class
F
kW
22.40
Nameplate RPM
3550
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 30 HP, 22.40 kW, Nameplate RPM 3550, Frame 180M, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 69.0/34.5, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 3001-3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.